ECON®

ECON® Check valve Type: 83 Cast iron/Bronze Swing type Straight PN16 Flange DN125

  • ERIKS:11810477
  • Manufacturer:8716901010483
Image 1
Image 2
Image 1
Image 2
Save to list

€974.40/ pieceexcl. VAT

€1,179.02incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
83
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 48
Face to Face length
350 mm
Valve shape
Swing type
Kv value
1020 m³/h
Sealing
Bronze
Material disc
CC491K (RG5)
Material cover
EN-JL1040
Material cover gasket
Fiber Gasket
Material shaft
Brass
Material jointed arm
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Maximum pressure difference at 20 °C
16
DN
DN125
A
250 mm
H
180 mm
L
350 mm
Weight
35 kg