




€2,200.80/ pieceexcl. VAT
€2,662.97incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 83 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 48 |
Face to Face length | 500 mm |
Valve shape | Swing type |
Kv value | 2.41 m³/h |
Sealing | Bronze |
Material disc | EN-JL1040 |
Material cover | EN-JL1040 |
Material cover gasket | Fiber Gasket |
Material shaft | Brass |
Material jointed arm | EN-JL1040 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 10 |
DN | DN200 |
A | 340 mm |
H | 220 mm |
L | 500 mm |
Weight | 72 kg |