ECON®

ECON® Check valve Type: 77 Cast iron/Stainless steel Disc With spring Straight PN16 Flange DN65

  • ERIKS:11810442
  • Manufacturer:8716901003867
Image 1
Image 2
Image 1
Image 2
Cast iron check valve, piston type, with bolted cover and flanged ends, pressure class PN16.
Save to list

€309.20/ pieceexcl. VAT

€374.13incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
77
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
290 mm
Valve shape
Flap
With spring
Yes
Kv value
79 m³/h
Sealing
Stainless steel
Material disc
1.4021
Material cover
EN-JL1040
Material cover gasket
Graphite
Material shaft
1.4021
Spring material
1.4057
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
16