ECON®

ECON® Check valve Type: 71 Low zinc bronze/Bronze Swing type Straight PN16 Flange DN15 Pressure rating flange: PN10/16

  • ERIKS:14424127
  • Manufacturer:8716901136817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Low zinc bronze compact check valve with swing type disc, pressure class PN10 or PN16.
Save to list

€611.60/ pieceexcl. VAT

€740.04incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
71
Norm
EN (DIN)
Construction type
Straight
Housing material
Low zinc bronze
Material quality
CC480K
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10/16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
65 mm
Valve shape
Swing type
Sealing
Bronze
Material disc
CC333G
Material cover
CC480K
Material cover gasket
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16
DN
DN15
A
95 mm
L
65 mm
Weight
1.2 kg