






€11,112.00/ pieceexcl. VAT
€13,445.52incl. VAT
Estimated delivery date - 05/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 71 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Low zinc bronze |
Material quality | CC480K |
Nominal inner diameter | DN250 |
Connection | Flange |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 310 mm |
Valve shape | Swing type |
Sealing | Bronze |
Material disc | CC333G |
Material cover | CC480K |
Material cover gasket | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 10 |
DN | DN250 |
A | 395 mm |
L | 310 mm |
Weight | 62.9 kg |