




685,13 €/ pieceexcl. VAT
829,01 €incl. VAT
17 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 70NGY |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | EN-JS1020 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 85 mm |
Valve shape | Swing type |
Kv value | 217 m³/h |
Sealing | NBR |
Material disc | 1.0531 |
Material cover gasket | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 90 °C |
Maximum pressure difference at 20 °C | 16 |