




€1,918.40/ pieceexcl. VAT
€2,321.26incl. VAT
46 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 70GY |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN10 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 255 mm |
Valve shape | Swing type |
Kv value | 2785 m³/h |
Sealing | NBR |
Material disc | 1.0531 |
Material cover gasket | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 90 °C |
Maximum pressure difference at 20 °C | 10 |