ECON®

ECON® Check valve Type: 501 Brass/Stainless steel Ball With spring Straight PN30 Internal thread (BSPP) 3/4" (20)

  • ERIKS:12160483
  • Manufacturer:8716901065834
Image 1
Image 2
Image 1
Image 2
Brass ball check valve with spring, pressure class PN30.
Save to list

€210.40/ pieceexcl. VAT

€254.58incl. VAT

59 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
501
Norm
EN (DIN)
Construction type
Straight
Housing material
Brass
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Pressure rating
PN30
Face to Face norm
Manufacturer standard
Face to Face length
75 mm
Valve shape
Ball
With spring
Yes
Kv value
8 m³/h
Sealing
Stainless steel
Material disc
Stainless steel
Spring material
Stainless steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
220 °C
Maximum pressure difference at 20 °C
30