




156,00 €/ pieceexcl. VAT
188,76 €incl. VAT
207 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 501 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Brass |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN30 |
Face to Face norm | Manufacturer standard |
Face to Face length | 60 mm |
Valve shape | Ball |
With spring | Yes |
Kv value | 4 m³/h |
Sealing | Stainless steel |
Material disc | Stainless steel |
Spring material | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 220 °C |
Maximum pressure difference at 20 °C | 30 |