




€230.00/ pieceexcl. VAT
€278.30incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 500 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 130 mm |
Valve shape | Flap |
Kv value | 38 m³/h |
Sealing | PTFE |
Material disc | Brass |
Material cover | Brass |
Material cover gasket | Fiber Gasket |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 16 |