ECON®

ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 2.1/2" (65)

  • ERIKS:11811329
  • Manufacturer:8716901013378
Image 1
Image 2
Image 1
Image 2
Save to list

€459.20/ pieceexcl. VAT

€555.63incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
500
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
2.1/2" (65)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
163 mm
Valve shape
Flap
Kv value
67 m³/h
Sealing
PTFE
Material disc
CC491K (RG5)
Material cover
CC491K (RG5)
Material cover gasket
Fiber Gasket
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
16