ECON®

ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/4" (8)

  • ERIKS:11811319
  • Manufacturer:8716901013316
Image 1
Image 2
Image 1
Image 2
Save to list

€31.60/ pieceexcl. VAT

€38.24incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
500
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
1/4" (8)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
50 mm
Valve shape
Flap
Kv value
1 m³/h
Sealing
PTFE
Material disc
Brass
Material cover
Brass
Material cover gasket
Fiber Gasket
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
16