ECON®

ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN80 Pressure rating flange: PN10/16

  • ERIKS:14439990
  • Manufacturer:8716901144744
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Bronze check valve, piston type with bolted cover and flanged ends, pressure class PN10 or 16.
Save to list

€2,107.20/ pieceexcl. VAT

€2,549.71incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
496
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10/16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
240 mm
Valve shape
Flap
With spring
Yes
Sealing
Bronze
Material disc
CC491K (RG5)
Material cover
CC491K (RG5)
Material cover gasket
Graphite
Spring material
1.4310
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
16
DN
DN80
A
200 mm
H
130 mm
L
240 mm
Weight
17.2 kg