






€193.20/ pieceexcl. VAT
€233.77incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3256 |
Norm | EN (DIN) |
Construction type | Free-flow |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN40 |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | PTFE |
Material disc | AISI 316 |
Material cover | ASTM A351 CF8M |
Material cover gasket | PTFE |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 40 |
Opening pressure | 0.2 bar |
DN | 1" (25) |
H | 57 mm |
L | 90 mm |
Weight | 0.72 kg |