




€105.00/ pieceexcl. VAT
€127.05incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1430 |
Norm | ASME |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (NPT) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 70 mm |
Valve shape | Swing type |
Sealing | Brass |
Material disc | Brass |
Material cover | Brass |
Material cover gasket | Fiber Gasket |
Material jointed arm | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 |