




71,36 €/ pieceexcl. VAT
86,35 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1430 |
Norm | ASME |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (NPT) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 60 mm |
Valve shape | Swing type |
Sealing | Brass |
Material disc | Brass |
Material cover | Brass |
Material cover gasket | Fiber Gasket |
Material jointed arm | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 |