




€1,195.20/ pieceexcl. VAT
€1,446.19incl. VAT
Estimated delivery date - 09/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1109 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.0619+N |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 310 mm |
Valve shape | Swing type |
Sealing | Stainless steel |
Material disc | 1.0619+N |
Material cover | 1.0619+N |
Material cover gasket | Graphite |
Material shaft | 1.4021 |
Material jointed arm | 1.0619+N |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 400 °C |
Maximum pressure difference at 20 °C | 40 |