ECON®

ECON® Check valve Type: 1109 Steel/Stainless steel Swing type Straight PN40 Flange DN125

  • ERIKS:13496646
  • Manufacturer:8716901239549
Image 1
Image 2
Image 1
Image 2
Cast steel swing type check valve, with stainless steel sealing and flange connection, pressure class PN40.
Save to list

€2,001.60/ pieceexcl. VAT

€2,421.94incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1109
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
400 mm
Valve shape
Swing type
Sealing
Stainless steel
Material disc
1.0619+N
Material cover
1.0619+N
Material cover gasket
Graphite
Material shaft
1.4021
Material jointed arm
1.0619+N
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
400 °C
Maximum pressure difference at 20 °C
40