




€263.20/ pieceexcl. VAT
€318.47incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 102 |
Norm | EN (DIN) |
Construction type | Right-angled |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN32 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 8 |
Face to Face length | 105 mm |
Valve shape | Flap |
With spring | Yes |
Kv value | 22 m³/h |
Sealing | Bronze |
Material disc | CC480K |
Material cover | EN-JL1040 |
Material cover gasket | Graphite |
Material shaft | CC480K |
Spring material | CuSn6 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 225 °C |
Maximum pressure difference at 20 °C | 16 |