ECON®

ECON® Check valve Type: 102 Cast iron/Bronze Disc With spring Angle Pattern PN16 Flange DN150

  • ERIKS:12471948
  • Manufacturer:8716901004604
Image 1
Image 2
Image 1
Image 2
Cast iron angle pattern check valve, piston type, bronze internals with bolted cover and flanged ends, pressure class PN16.
Save to list

€1,954.40/ pieceexcl. VAT

€2,364.82incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
102
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
225 mm
Valve shape
Flap
With spring
Yes
Kv value
455 m³/h
Sealing
Bronze
Material disc
CC480K
Material cover
EN-JL1040
Material cover gasket
Graphite
Material shaft
CC480K
Spring material
CuSn6
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16