




€225.20/ pieceexcl. VAT
€272.49incl. VAT
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 101 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN40 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 200 mm |
Valve shape | Flap |
With spring | Yes |
Kv value | 30 m³/h |
Sealing | Bronze |
Material disc | CuSn10 |
Material cover | EN-JL1040 |
Material cover gasket | Graphite |
Material shaft | CuSn10 |
Spring material | CuSn6 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 225 °C |
Maximum pressure difference at 20 °C | 16 |
€185.20/ pieceexcl. VAT
€224.09incl. VAT
8 In stock - Estimated delivery date 09/11/2026