ECON®

ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN150 - 6"

  • ERIKS:12726092
  • Manufacturer:8716901161062
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,143.17/ pieceexcl. VAT

€1,383.24incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
9830
Norm
EN (DIN)
Valve design
Double-eccentric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN150 - 6"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F10
Seat material
PTFE
Disk material
Stainless steel
Quality class disc
ASTM A351 CF8M
Spindle material
Stainless steel
Quality class spindle
1.4401
PMO - maximum operating pressure
16 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
DN
DN150
H
183 mm
H1
164 mm
L
56 mm
Weight
15 kg