





€1,223.39/ pieceexcl. VAT
€1,480.30incl. VAT
Estimated delivery date - 14/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 9330 |
Norm | EN (DIN) |
Valve design | Double-eccentric |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Nominal inner diameter | DN65 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN10/16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 46 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Seat material | RPTFE + Graphite |
Disk material | Stainless steel |
DN | DN65 |
H | 185 mm |
H1 | 110 mm |
L | 46 mm |
Weight | 5.5 kg |