ECON®

ECON® Butterfly valve Type: 9330 Steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN80

  • ERIKS:13417059
  • Manufacturer:8716901101990
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,843.70/ pieceexcl. VAT

€2,230.88incl. VAT

Estimated delivery date - 09/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
9330
Norm
EN (DIN)
Valve design
Double-eccentric
Housing material
Steel
Material quality
ASTM A216 WCB
Nominal inner diameter
DN80
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Seat material
PTFE + Inconel
Disk material
Stainless steel
Fire safe
Yes
DN
DN80
H
210 mm
H1
128 mm
L
46 mm
Weight
8.5 kg