





€7,568.76/ pieceexcl. VAT
€9,158.20incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 9330 |
Norm | EN (DIN) |
Valve design | Double-eccentric |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Nominal inner diameter | DN300 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 78 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F12 |
Mounting flange 2 | F14 |
Seat material | PTFE + Inconel |
Disk material | Stainless steel |
Fire safe | Yes |
DN | DN300 |
H | 390 mm |
H1 | 269 mm |
L | 78 mm |
Weight | 67 kg |