





€4,460.51/ pieceexcl. VAT
€5,397.22incl. VAT
Estimated delivery date - 09/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 9330 |
Norm | EN (DIN) |
Valve design | Double-eccentric |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN150 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN10/16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 56 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Seat material | PTFE + Inconel |
Disk material | Stainless steel |
Fire safe | Yes |
DN | DN150 |
H | 255 mm |
H1 | 176 mm |
L | 56 mm |
Weight | 19.5 kg |