ECON®

ECON® Butterfly valve Type: 9330 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem PN16 Lug type DN65

  • ERIKS:13417038
  • Manufacturer:8716901035844
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,898.07/ pieceexcl. VAT

€2,296.66incl. VAT

Estimated delivery date - 09/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
9330
Norm
EN (DIN)
Valve design
Double-eccentric
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
DN65
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Seat material
PTFE + Inconel
Disk material
Stainless steel
Fire safe
Yes
DN
DN65
H
185 mm
H1
110 mm
L
46 mm
Weight
5.5 kg