ECON®

ECON® Butterfly valve Type: 9133 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Gearbox Class 150 Wafer type DN300 - 12" Undrilled

  • ERIKS:13419305
  • Manufacturer:8716901074164
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€6,876.50/ pieceexcl. VAT

€8,320.57incl. VAT

Estimated delivery date - 25/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
9133
Norm
ASME
Valve design
Double-eccentric
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
DN300 - 12"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
Class 150
Pressure rating flange
PN10/16 and Class 150
Flange drilling
Unbored
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Mounting flange 2
F14
Seat material
PTFE + Inconel
Disk material
Stainless steel
Quality class disc
ASTM A351 CF8M
Spindle material
Stainless steel
Quality class spindle
ASTM A564 630
Actuator material
EN-JL1040
Fire safe
Yes
DN
DN300
C
287 mm
H
540 mm
H1
269 mm
L
78 mm
M
250 mm
Weight
63 kg