





€5,295.50/ pieceexcl. VAT
€6,407.56incl. VAT
Estimated delivery date - 26/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 9133 |
Norm | ASME |
Valve design | Double-eccentric |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN250 - 10" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | Class 150 |
Pressure rating flange | PN10/16 and Class 150 |
Flange drilling | Unbored |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 68 mm |
Operation | Gearbox |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F10 |
Mounting flange 2 | F12 |
Seat material | PTFE + Inconel |
Disk material | Stainless steel |
Quality class disc | ASTM A351 CF8M |
Spindle material | Stainless steel |
Quality class spindle | ASTM A564 630 |
Actuator material | EN-JL1040 |
Fire safe | Yes |
DN | DN250 |
C | 287 mm |
H | 510 mm |
H1 | 238 mm |
L | 68 mm |
M | 250 mm |
Weight | 47 kg |