ECON®

ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN50 - 2"

  • ERIKS:13419296
  • Manufacturer:8716901079084
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,919.30/ pieceexcl. VAT

€2,322.35incl. VAT

Estimated delivery date - 26/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
9131
Norm
ASME
Valve design
Double-eccentric
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
DN50 - 2"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
Class 150
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
43 mm
Operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Seat material
PTFE + Inconel
Disk material
Stainless steel
Quality class disc
ASTM A351 CF8M
Spindle material
Stainless steel
Quality class spindle
ASTM A564 630
Actuator material
EN-JS1030
Fire safe
Yes
DN
DN50
H
257 mm
H1
99 mm
L
43 mm
M
279 mm
Weight
5.7 kg