





€1,765.45/ pieceexcl. VAT
€2,136.19incl. VAT
Estimated delivery date - 25/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 9131 |
Norm | ASME |
Valve design | Double-eccentric |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN65 - 2.1/2" |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | Class 150 |
Pressure rating flange | PN16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 46 mm |
Operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Seat material | PTFE |
Disk material | Stainless steel |
Quality class disc | ASTM A351 CF8M |
Spindle material | Stainless steel |
Quality class spindle | ASTM A564 630 |
Actuator material | EN-JS1030 |
DN | DN65 |
H | 264 mm |
H1 | 110 mm |
L | 46 mm |
M | 279 mm |
Weight | 6.3 kg |