ECON®

ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN125 - 5"

  • ERIKS:13419287
  • Manufacturer:8716901035462
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€2,517.21/ pieceexcl. VAT

€3,045.82incl. VAT

Estimated delivery date - 21/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
9130
Norm
ASME
Valve design
Double-eccentric
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
DN125 - 5"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
Class 150
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Seat material
PTFE
Disk material
Stainless steel
Quality class disc
ASTM A351 CF8M
Spindle material
Stainless steel
Quality class spindle
ASTM A564 630
DN
DN125
H
240 mm
H1
163 mm
L
56 mm
Weight
12 kg