ECON®

ECON® Butterfly valve Type: 6833 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Lug type DN500

  • ERIKS:13332911
  • Manufacturer:8716901193049
Image 1
Image 2
Image 1
Image 2
Save to list

€5,756.00/ pieceexcl. VAT

€6,964.76incl. VAT

Estimated delivery date - 29/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6833
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN500
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
127 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Mounting flange 2
F16
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4057
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN500
C
367 mm
H
682 mm
L
127 mm
M
400 mm
Weight
190 kg