ECON®

ECON® Butterfly valve Type: 6832 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Lug type DN250

  • ERIKS:13332915
  • Manufacturer:8716901193087
Image 1
Image 2
Image 1
Image 2
Save to list

€1,067.20/ pieceexcl. VAT

€1,291.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6832
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN250
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
68 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F14
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4057
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN250
C
197 mm
H
414 mm
L
68 mm
M
200 mm
Weight
35.4 kg