ECON®

ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN150

  • ERIKS:13332838
  • Manufacturer:8716901190635
Image 1
Image 2
Image 1
Image 2
Save to list

€324.00/ pieceexcl. VAT

€392.04incl. VAT

21 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6830
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN150
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN150
H
210 mm
L
56 mm
Weight
11 kg