ECON®

ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65

  • ERIKS:13332861
  • Manufacturer:8716901191366
Image 1
Image 2
Image 1
Image 2
Save to list

€108.40/ pieceexcl. VAT

€131.16incl. VAT

171 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6830
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN65
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN65
H
156 mm
L
46 mm
Weight
4.2 kg