ECON®

ECON® Butterfly valve Type: 6824ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA40 PN16 Lug type DN80

  • ERIKS:13537726
  • Manufacturer:8716901099884
Image 1
Mounted pneumatically operated butterfly valve, consisting of: Econ® wafer-type butterfly valve (type: 6820) and double-acting pneumatic Econ® actuator (type: 7902).

The pneumatically operated butterfly valve is configured according to the following basic principles: The pneumatic pilot pressure is 6bar, the medium is water, the butterfly valve is operated at least a few times a day, and the actuator is set-up according to the Eriks standard.
Save to list

€320.45/ pieceexcl. VAT

€387.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6824ED
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN80
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Pneumatic operated
Operating principle
Double acting
Type coding actuator
DA40
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C