ECON®

ECON® Butterfly valve Type: 6822 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Lug type DN200

  • ERIKS:13332799
  • Manufacturer:8716901193179
Image 1
Image 2
Image 1
Image 2
Save to list

€724.80/ pieceexcl. VAT

€877.01incl. VAT

Estimated delivery date - 29/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6822
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN200
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Housing lining
Replaceable
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4057
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN200
C
179 mm
H
347 mm
L
60 mm
M
160 mm
Weight
20 kg