




€3,606.40/ pieceexcl. VAT
€4,363.74incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6820 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Polyester powder coating min. 200µm |
Nominal inner diameter | DN400 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 102 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F14 |
Mounting flange 2 | F16 |
Housing lining | Replaceable |
Material liner | NBR |
Disk material | Aluminum bronze |
Quality class disc | CC333G |
Spindle material | Stainless steel |
Quality class spindle | 1.4057 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
DN | DN400 |
H | 361 mm |
L | 102 mm |
Weight | 92 kg |