ECON®

ECON® Butterfly valve Type: 6734ED Ductile cast iron/Stainless steel/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2"

  • ERIKS:13537679
  • Manufacturer:8716901100108
Image 1
Image 2
Image 1
Image 2
Mounted pneumatically operated butterfly valve, consisting of: Econ® wafer-type butterfly valve (type: 6730) and double-acting pneumatic Econ® actuator (type: 7902).

The pneumatically operated butterfly valve is configured according to the following basic principles: The pneumatic pilot pressure is 6bar, the medium is water, the butterfly valve is operated at least a few times a day, and the actuator is set-up according to the Eriks standard.
Save to list

€229.50/ pieceexcl. VAT

€277.70incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6734ED
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN50 - 2"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
43 mm
Operation
Pneumatic operated
Operating principle
Double acting
Type coding actuator
DA20
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C