ECON®

ECON® Butterfly valve Type: 6731TFM Ductile cast iron/Stainless steel/TFM Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2"

  • ERIKS:13505306
  • Manufacturer:8716901100535
Image 1
Image 2
Image 1
Image 2
Save to list

€286.00/ pieceexcl. VAT

€346.06incl. VAT

Estimated delivery date - 14/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6731TFM
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN40 - 1.1/2"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
33 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
TFM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4057
Actuator material
Malleable cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN40
H
145 mm
L
33 mm
M
195 mm
Weight
2.5 kg