ECON®

ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN125 - 5"

  • ERIKS:13331140
  • Manufacturer:8716901189981
Image 1
Image 2
Image 1
Image 2
Save to list

€221.20/ pieceexcl. VAT

€267.65incl. VAT

343 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6731
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN125 - 5"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
Malleable cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN125
H
222 mm
L
56 mm
M
265 mm
Weight
7.8 kg