ECON®

ECON® Butterfly valve Type: 6730 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Wafer type DN350 - 14"

  • ERIKS:13331098
  • Manufacturer:8716901190239
Image 1
Image 2
Image 1
Image 2
Save to list

€1,478.40/ pieceexcl. VAT

€1,788.86incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6730
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN350 - 14"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN10
Pressure rating flange
PN10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Mounting flange 2
F16
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4057
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN350
H
368 mm
L
78 mm
Weight
42 kg