ECON®

ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN200 - 8"

  • ERIKS:13332827
  • Manufacturer:8716901192844
Image 1
Image 2
Image 1
Image 2
Save to list

€612.00/ pieceexcl. VAT

€740.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6722
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN200 - 8"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN10
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Housing lining
Replaceable
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4057
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN200
C
120 mm
H
345 mm
L
60 mm
M
160 mm
Weight
13.6 kg