ECON®

ECON® Butterfly valve Type: 6721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN32 - 1.1/4"

  • ERIKS:13331256
  • Manufacturer:8716901190000
Image 1
Image 2
Image 1
Image 2
Save to list

€91.20/ pieceexcl. VAT

€110.35incl. VAT

72 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6721
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN32 - 1.1/4"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
32 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
Malleable cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN32
H
145 mm
L
32 mm
M
195 mm
Weight
2.2 kg