ECON®

ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN125 - 5"

  • ERIKS:13331229
  • Manufacturer:8716901189851
Image 1
Image 2
Image 1
Image 2
Save to list

€265.20/ pieceexcl. VAT

€320.89incl. VAT

84 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6720
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyester powder coating min. 200µm
Nominal inner diameter
DN125 - 5"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN125
H
190 mm
L
56 mm
Weight
7 kg