ECON®

ECON® Butterfly valve Type: 6431 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Squeeze handle PN16 Lug type DN80

  • ERIKS:13357375
  • Manufacturer:8716901216878
Image 1
Image 2
Image 1
Image 2
Save to list

€294.40/ pieceexcl. VAT

€356.22incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6431
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN80
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Housing lining
Replaceable
Material liner
EPDM-EC1935
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
Maximum pressure difference as end valve
16 bar
DN
DN80
H
225 mm
L
46 mm
M
248 mm
Weight
5.2 kg