ECON®

ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Lug type DN300

  • ERIKS:13357363
  • Manufacturer:8716901216755
Image 1
Image 2
Image 1
Image 2
Save to list

€1,978.40/ pieceexcl. VAT

€2,393.86incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6430
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN300
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference as end valve
6 bar
DN
DN300
H
309 mm
L
78 mm
Weight
32 kg
Alternatives

€3,059.00/ pieceexcl. VAT

€3,701.39incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026