ECON®

ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Lug type DN200

  • ERIKS:13578026
  • Manufacturer:8716901113788
Image 1
Image 2
Image 1
Image 2
Save to list

€1,541.60/ pieceexcl. VAT

€1,865.34incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6430
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN200
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
FPM (FKM)
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
204 °C
Maximum pressure difference as end valve
10 bar
DN
DN200
H
240 mm
L
60 mm
Weight
14.6 kg