ECON®

ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN250

  • ERIKS:13578002
  • Manufacturer:8716901102645
Image 1
Image 2
Image 1
Image 2
Save to list

€1,257.60/ pieceexcl. VAT

€1,521.70incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6430
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN250
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
68 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F12
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
Maximum pressure difference as end valve
6 bar
DN
DN250
H
286 mm
L
68 mm
Weight
21.5 kg